Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Ease AD2P95 Cone-Shape Respirators
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Oil-proof respirators feature a strong double-shell that retains its shape through multiple uses and humid conditions.
$796.50 - $847.00
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, P95 |
Design Type | Cup/Molded |
Disposable | Single-use |
Filter Type | P95 |
Catalog Number | Mfr. No. | Nuisance Odor Relief | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Nuisance Odor Relief | Product Type | Price | Quantity & Availability | ||||
19-222-405
![]() |
Dentec Safety™
AD2P95VB120 |
None | General Purpose Particulate Respirator |
Case of 120 for $796.50
|
|
||||
19-222-406
![]() |
Dentec Safety™
AD2P95OVB120 |
Organic Vapors | Particulate Respirator with Nuisance Organic Vapor Relief |
Case of 120 for $847.00
|
|
||||
Description
- Minimizes breathing resistance
- Soft, non-irritating inner facepiece improves user comfort especially during extended usage
- Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
- Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask
Specifications
P - Oil-Proof | |
Cup/Molded | |
P95 | |
Yes | |
Adjustable Nose Clip | |
Non-sterile | |
Dual Elastic Straps |
NIOSH 42 CFR 84, P95 | |
Single-use | |
Standard | |
95% | |
10/Box, 12 boxes/Cs. | |
13.97 cm | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title