Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Ease AD2P95 Cone-Shape Respirators
Oil-proof respirators feature a strong double-shell that retains its shape through multiple uses and humid conditions.
Supplier: Dentec Safety™ AD2P95VB120
Description
- Minimizes breathing resistance
- Soft, non-irritating inner facepiece improves user comfort especially during extended usage
- Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
- Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask
Specifications
P - Oil-Proof | |
Cup/Molded | |
P95 | |
Standard | |
95% | |
AD2P95VB120 | |
None | |
Non-sterile | |
13.97 cm | |
No |
NIOSH 42 CFR 84, P95 | |
Single-use | |
General Purpose Particulate Respirator | |
Yes | |
Yes | |
Adjustable Nose Clip | |
10/Box, 12 boxes/Cs. | |
7.11 cm | |
Dual Elastic Straps |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction