Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-Rflex™ 28 Replacement Pods
Click to view available options
Replacement Pods, 50 pair/cs.
Description
- Pivoting tips for proper, comfortable fit that moves with the wearer for more consistent protection.
- Features soft, E-A-Rform™ foam tips that reacts to body temperature for enhanced comfort and fit.
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | EARform™ Foam tips react to body temperature for enhanced comfort |
High Visibility | Yes |
Model | 320-1001 |
Pairs per Package | 50 Pairs/Cs |
Plug Material | Foam |
Plug Color | Yellow |
Noise Reduction Rating (NRR) | 28 dB |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction