Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Triamine
SPE Cartridges packed with SiliaMetS Triamine, to lower residual metal concentration of various metal complexes (Cr, Pd, Pt, W & Zn).
$158.10 - $304.00
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Lower residual metal concentration in Cr, Pd, Pt, W, Zn |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
01-184-727
|
SiliCycle™
SPER48030B01B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 for $208.50
|
|
|||
01-184-728
|
SiliCycle™
SPER48030B01C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 for $208.50
|
|
|||
01-184-729
|
SiliCycle™
SPER48030B03G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 for $158.10
|
|
|||
01-184-841
|
SiliCycle™
SPER48030B03P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 for $168.30
|
|
|||
01-184-730
|
SiliCycle™
SPER48030B06P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 for $175.50
|
|
|||
01-184-731
|
SiliCycle™
SPER48030B06S |
1 g | 6 mL | 50 Pk. |
Pack of 50 for $231.00
|
|
|||
01-184-732
|
SiliCycle™
SPER48030B06U |
2 g | 6 mL | 50 Pk. |
Pack of 50 for $304.00
|
|
|||
01-184-733
|
SiliCycle™
SPER48030B12U |
2 g | 12 mL | 20 Pk. |
Pack of 20 for $168.30
|
|
|||
01-184-734
|
SiliCycle™
SPER48030B20X |
5 g | 25 mL | 20 Pk. |
Pack of 20 for $216.50
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Lower residual metal concentration in Cr, Pd, Pt, W, Zn | |
40 to 63 μm | |
Triamine | |
Yes | |
Irregular | |
500 m2/g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title