Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Functionalized Silica Gels, Glycidoxy (GLY) nec, 40 to 63 μm, 60 Å
Our Glycidoxy (Si-GLY) may be used as a linker for further modification of the surface.
$47.20 - $2240.00
Specifications
For Use With (Application) | Surface Modification and Immobilization of Molecules with Specific Groups |
---|---|
Particle Size | 40 to 63 μm |
Product Type | Bulk Functionalized Irregular Silica Gel |
Particle Shape | Irregular |
Pore Size | 60 Å |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-184-426
|
SiliCycle™
R36030B10G |
10 g |
Each for $47.20
|
|
|||||
01-184-370
|
SiliCycle™
R36030B25G |
25 g |
Each for $94.90
|
|
|||||
01-184-371
|
SiliCycle™
R36030B50G |
50 g |
Each for $175.50
|
|
|||||
01-184-372
|
SiliCycle™
R36030B100G |
100 g |
Each for $280.50
|
|
|||||
01-184-373
|
SiliCycle™
R36030B250G |
250 g |
Each for $658.00
|
|
|||||
01-184-374
|
SiliCycle™
R36030B500G |
500 g |
Each for $1,243.00
|
|
|||||
01-184-427
|
SiliCycle™
R36030B1KG |
1 kg |
Each for $2,240.00
|
|
|||||
01-184-369
|
SiliCycle™
R36030B5G |
5 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
SiliaBond™ Glycidoxy (Si-GLY) may be used as a linker for further modification of the surface and for the immobilization of molecules bearing amino, hydroxy, mercapto and thiocarboxylic acid groups.
Specifications
Surface Modification and Immobilization of Molecules with Specific Groups | |
Bulk Functionalized Irregular Silica Gel | |
60 Å | |
Glycidoxy (GLY) nec |
40 to 63 μm | |
Irregular | |
SiliaBond™ |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title