Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Safety Snap Cap for Gas Cylinders
Justrite™ Safety Snap Cap for Gas Cylinders limit unauthorized access to valve control. Includes brass padlock.
Supplier: Justrite™ 35362
Description
- Reduce potential accidents and theft of costly cylinder contents
- Designed to fit most North American gas cylinders
- Restricts access to the main cylinder control and regulator attachment, providing a lockout device that prevents unauthorized use
- Mount cap to cylinder and attach regulator, close cap and attach padlock
- Design allows access to the valve handle without having to remove the cap and replace the regulator each time cylinder is needed
- Welded steel construction and powder coated finish provides many years of use
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Safety Snap Cap for Gas Cylinders | |
Steel | |
Powder-coated Paint | |
191 mm | |
2 lb. |
Yellow | |
40 x 38 x 36 in. | |
High pressure, coarse thread cylinders (3.125 in. x 7UN) | |
102 mm | |
127 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction