Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ LP Series Low Voltage Cowhide Leather Linemen's Glove Protectors
Click to view available options
Size:
9
9.5
10
10.5
Description
- Constructed of high quality, top grain cowhide leather
- Stitched with polyester thread for strong seams
- Adjustable straps with non-metallic buckles
- Wear over insulating rubber gloves for mechanical protection
- Ideal for industrial electrical workers in low voltage situations
Specifications
Color | Orange |
Material | Vinyl, Goatskin Leather |
Size | 9.5 |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction