Learn More
Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces PROMO
Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber of this Box Furnace. Suitable for a variety of industrial and laboratory applications.
$4232.25 - $5424.00
Specifications
Type | Multisegment, Single Program, OTP |
---|---|
Temperature Control | Microprocessor |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
10-549-170PM
|
Thermo Scientific™
BF51894C1PM |
18.4 L | 100°C to 1100°C |
Each for $4,232.25
|
|
||||
10-549-139PM
|
Thermo Scientific™
BF51828C1PM |
45.2 L | 100°C to 1200°C |
Each for $5,424.00
|
|
||||
Description
Microprocessor-Based Control
- Selectable self-tuning feature sets best control parameters for the thermal process
- PID control (proportional, integral, derivative) prevents overshoot
- Main power ON/OFF switch on control panel
- Controlled heat-up rate eliminates thermal shock to materials
- Quick heat-up and cool-down rates
- Adjustable high-limit overtemperature protection
- Simultaneous LED display of actual temperature vs. setpoint
- Can be configured to display temperature in either °C or °F
- Includes 10 ft. power cord (except 1.5 ft.3 models which require customer-supplied power cord or hardwiring)
Construction
- Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
- Side-hinge door for convenient operation and full chamber access
- Long-life Type K thermocouple
- Air vent (1 in. diameter top) and air inlet (0.375 in. diameter rear) for inert atmosphere exchange; will experience some leakage at door
- Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
- Energy-efficient Moldatherm insulation with embedded heating elements
- Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user
Digital, Single-Setpoint Controller
- Single segment, single setpoint, one ramp to setpoint
Digital Single-Program, Multiple-Segment Programmable Controller
- Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control
Ordering Information:
Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.
Specifications
Multisegment, Single Program, OTP | |
Microprocessor | |
208/240 V | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.