Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ Moldatherm™ Box Furnaces PROMO

Minimize outer surface temperatures while maintaining uniform heat distribution within the chamber of this Box Furnace. Suitable for a variety of industrial and laboratory applications.

Supplier:  Thermo Scientific™ BF51894C1PM

 View more versions of this product

Catalog No. 10-549-170PM


Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Microprocessor-Based Control

  • Selectable self-tuning feature sets best control parameters for the thermal process
  • PID control (proportional, integral, derivative) prevents overshoot
  • Main power ON/OFF switch on control panel
  • Controlled heat-up rate eliminates thermal shock to materials
  • Quick heat-up and cool-down rates
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Includes 10 ft. power cord (except 1.5 ft.3 models which require customer-supplied power cord or hardwiring)

Construction

  • Unique double wall minimizes exterior surface temperatures for operator safety and energy efficiency
  • Side-hinge door for convenient operation and full chamber access
  • Long-life Type K thermocouple
  • Air vent (1 in. diameter top) and air inlet (0.375 in. diameter rear) for inert atmosphere exchange; will experience some leakage at door
  • Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage
  • Energy-efficient Moldatherm insulation with embedded heating elements
  • Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimizes exposure to end-user

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Ordering Information:

Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace. Up to 30 units can be connected to one PC.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

UL
100°C to 1100°C
3500 W
22.9 x 22.9 x 35.6 cm (9 x 9 x 14 in.)
25.75 in.
9 in.
22.9 cm
14 in.
35.6 cm
22.9 cm
59 kg
50/60 Hz
18.4 L
Multisegment, Single Program, OTP
Microprocessor
65.4 x 53.3 x 66 cm (25.75 x 21 x 26 in.)
65.4 cm
53.3 cm
26 in.
66 cm
9 in.
130 lb.
208/240 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit