Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Nylon Gloves with Detachable Wrist Support
Click to view available options
Large, Specific
Description
- Stretch Nylon Lycra™ material offers breathability and comfort
- Contoured VEP 1/8 in. padding in the palm protects from impact
- Fingerless style for tactile feedback and mobility
- Grain leather offers abrasion protection and durability
- Detachable leather wrist support prevents over-flexion and over extension to prevent repetitive strain injuries
Specifications
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Specific |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Series | 703-20 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction