Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11591 Medium Duty Touchscreen Compatible Cut-resistant Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Works with most touchscreen devices
- Comfortable, breathable, seamless knitted liner
- Latex-, silicone-, DMF- and fiber glass-free
- Reinforced thumb crotch
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear
- 13 Gauge
- Made of HPPE, Nylon, Spandex, Steel, Graphene and Tungsten
Specifications
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A9 |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Product Type | Cut- and Abrasion-resistant Glove |
Size | 6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction