Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chums™ 5mm Nylon Rope Retractable Breakaway Lanyard

Catalog Number 198087041
Click to view available options
Lanyard; Retractable; Black; 5mm perlon rope

Durable UV and water resistant nylon offers high resistance to solvents, alkalis, acids, abrasion and rot

  • 5mm perlon rope construction
  • Powercord lanyard with smooth action retractable badge reel
  • Reconnecting breakaway pulls apart with six pounds of pressure
  • Made in the USA
  • Black

Product Type Lanyard Retractable
Color Black
Material Perlon
Includes Retractable badge reel
Dimension (Metric) Exterior 0.5cm
Size (English) 0.19 in.
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit