Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ All-Glass Filter Holder Kit, 47 mm
47 mm, Glass frit membrane support
$1042.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Description | Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Outlet Fitting | 6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm |
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
XX1514700
|
MilliporeSigma™
XX1514700 |
300 mL funnel, 1 L flask | Flask: 13.7 cm; funnel: 7.6 cm |
Each of 1 for $1,042.00
|
|
||||
Description
47 mm, Glass frit membrane support
Specifications
Not Autoclavable | |
Borosilicate Glass | |
6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuμm | |
43 cm |
Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; fritted glass filter support, silicone alignment sleeve | |
Non-sterile | |
Glass Frit Membrane Support |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title