Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Volumetric Flask with Stopper
Volumetric Flask, Class A with Polypropylene Stopper and a blue graduation. Made of Borosilicate Glass.
$16.00 - $46.50
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Product Type | Volumetric Flask |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
12-183-048
|
Eisco™
CH1952DST |
25 mL |
Each for $16.00
|
|
|||||
12-183-045
|
Eisco™
CH1952EST |
50 mL |
Each for $19.75
|
|
|||||
12-183-044
|
Eisco™
CH1952FST |
100 mL |
Each for $22.50
|
|
|||||
12-183-043
|
Eisco™
CH1952GST |
200 mL |
Each for $24.75
|
|
|||||
12-183-040
|
Eisco™
CH1952IST |
500 mL |
Each for $35.00
|
|
|||||
12-183-039
|
Eisco™
CH1952JST |
1000 mL |
Each for $46.50
|
|
|||||
Description
- Made of high quality, heavy duty, borosilicate 3.3 glass
- Class A
- Single, white graduation mark
- Includes interchangeable polypropylene stopper
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Volumetric Flask | |
Reusable | |
Beaded | |
Class A | |
Uncoated |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title