Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools without Back are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
Fisherbrand™ Vinyl Stool with chrome foot ring and casters feature antimicrobial/antibacterial vinyl, adjustable arms and casters or gliders suitable for hard floors. Fully adjustable and offered in a variety of colors with options to suit any work space.
- Adjustable from 19.75-27.75 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Stool without Back | |
No | |
No | |
No | |
19.75 to 27.75 in. | |
Nylon-reinforced Fiberglass | |
Yes | |
Vinyl |
136 kg | |
Round tube chrome foot ring with knob lock | |
300 lb. | |
Yes | |
Yes | |
Taupe | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Stool |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction