Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific Midstream Collection Kits
Protect specimens against accidental contamination by patient handling before, during, and after voiding.
$324.00 - $430.00
Specifications
Product Type | Midstream Collection Kit |
---|---|
Closure Color | Orange |
Disposable | Single-use |
Graduated | Yes |
Material | Polypropylene |
Catalog Number | Mfr. No. | Closure Size | Volume (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | Volume (Metric) | Includes | Price | Quantity & Availability | |||
22-045172
|
Starplex™ Scientific
B12521O |
56 mm | 120 mL | Wide Mouth Container with Quick Turn Cap, Attached Label, Castile Soap Wipe |
Case of 100 for $324.00
|
|
|||
14-375-460
|
Starplex™ Scientific
B9521O |
48 mm | 90 mL | Assembled Vial Funnel Unit, Separate Cap with Patient Label, Castile Wipe, Information Sheet |
Case of 50 for $430.00
|
|
|||
23-038-126
|
Starplex™ Scientific
B9521O3 |
48 mm | 90 mL | Assembled Vial Funnel Unit, Separate Cap with Patient Label, 3 Castile Soap Wipes, Information Sheet |
Case of 50 for $385.00
|
|
|||
Description
- Vial is made from clarified polypropylene
- Container has convenient 10 mL graduations
- Suitable for transport through pneumatic tube systems
- Sterile, individually bagged
Specifications
Midstream Collection Kit | |
Single-use | |
Polypropylene | |
Polyethylene | |
Yes |
Orange | |
Yes | |
Sterile | |
10 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title