Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Snap Cap Microcentrifuge Tubes, Polypropylene
United Scientific microcentrifuge tubes are Rnase, Dnase, and Pyrogen free for safer use
Supplier: United Scientific Supplies P10207
Description
- Made from high-quality virgin polypropylene
- Micro Centrifuge Tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications
- Autoclavable tubes can be used in very low temperatures and with various organic solvents
- Maximum RCF 20000
- Amber colored tubes suitable for light sensitive applications by not allow light to pass through samples
- Includes:
- Connected snap cap
- Large molded-in graduations
- Frosted surface for easier writing
Specifications
Microcentrifuge Tube | |
10 mm | |
0.5 mL | |
31.5 mm | |
Bulk | |
No | |
Cylindrical |
20000 | |
Autoclavable | |
Blue | |
Polypropylene (Virgin) | |
Non-sterile | |
Attached Snap Cap | |
Conical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction