Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Safety Sign - SANITIZE HANDS HERE (Down Arrow), Plastic
Fisher Scientific - Accuform™ signs alert and remind others to follow health and safety policies to prevent spread of germs and viruses
Specifications
Material | Polyethylene |
---|---|
Mounting Type | Corner Holes |
Shape | Rectangular |
Languages | English |
Displayed Text | SANITIZE HANDS HERE |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity & Availability | ||||
19-119-166
|
Accuform™
MRST587VP |
10 in. | 7 in. |
Each for $11.47
|
N/A | ||||
19-119-169
|
Accuform™
MRST589VP |
14 in. | 10 in. |
Each for $16.57
|
N/A | ||||
Description
Specifications
Polyethylene | |
Rectangular | |
SANITIZE HANDS HERE |
Corner Holes | |
English | |
White on Blue |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title