Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Essendant Round BRUTE™ Lids
All-plastic seamless construction
$67.75 - $174.00
Specifications
Product Type | Lid |
---|---|
Certifications/Compliance | NSF, USDA, HACCP |
Closure Type | Snap-on |
Catalog Number | Mfr. No. | Color | Material | Diameter (English) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Diameter (English) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||
19-046-689
|
Essendant
RCP 2645 60 GRAX |
Gray | Polyethylene | 24.5 in. | 44 gal. Brute (2643) containers |
Each for $124.00
|
|
||
19-046-693
|
Essendant
RCP265400GY |
Gray | Polyethylene | 26.75 in. | 55 gal. Brute (2655) containers |
Each for $174.00
|
|
||
19-046-686
|
Essendant
RCP2631WHI |
White | Polyethylene | 22.25 in. | 32 gal. Brute (2632) containers |
Each for $68.25
|
|
||
19-830-086
|
Essendant
FG261960WHT |
White | Polyethylene | 19.87 in. | 20 gal. Brute (2620) containers |
Case of 6 for $133.00
|
|
||
19-046-687
|
Essendant
RCP2631YEL |
Yellow | Polyethylene | 22.25 in. | 32 gal. Brute (2632) containers |
Each for $67.75
|
|
||
Description
- Easy to clean; withstand bumps and kicks; will not rust, chip or peel
- Snap on to contain odors and allow secure, stable stacking
- Use with Round BRUTE™ Containers (sold separately)
Specifications
Lid | |
NSF, USDA, HACCP | |
Snap-on |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title