Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-5 Capillary Columns, 30m to 50m, Particle Size Less Than 1.00μm: I.D. 0.32mm
Fused silica
$936.00 - $1063.00
Specifications
Diameter (Metric) Inner | 0.32 mm |
---|---|
USP Type | G27, G36 |
Max. Temperature | 350°C |
Temperature Range | -60°C to +330/350°C |
Length (Metric) | 30 m |
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | |||
06-708-578
|
Restek™
10224125 |
0.25 μm | 0.25 μm | 5m Integra guard column |
Each for $1,063.00
|
|
|||
06-708-581
|
Restek™
10224128 |
0.25 μm | 0.25 μm | 10m Integra guard column |
Each for $936.00
|
|
|||
06-708-631
|
Restek™
10239125 |
0.5 μm | 0.5 μm | 5m Integra guard column |
Each for $1,018.00
|
|
|||
06-708-533
|
Restek™
10209128 |
0.1 μm | 0.1 μm | 10m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-532
|
Restek™
10209125 |
0.1 μm | 0.1 μm | 5m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-580
|
Restek™
10224125600 |
0.25 μm | 0.25 μm | 5m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-579
|
Restek™
10224125042 |
0.25 μm | 0.25 μm | 5m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-586
|
Restek™
10224600 |
0.25 μm | 0.25 μm | N/A | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-587
|
Restek™
102246850 |
0.25 μm | 0.25 μm | 5 in. Cage | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-708-632
|
Restek™
10239128 |
0.5 μm | 0.5 μm | 10m Integra guard column | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
Specifications
0.32 mm | |
350°C | |
30 m | |
Low polar |
G27, G36 | |
-60°C to +330/350°C | |
Stainless Steel | |
Fused Silica |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title