Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rt™-BDEXsm Chiral Capillary Columns
2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
Specifications
Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
---|---|
For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
Particle Size | 0.25 μm |
Temperature Range | 40°C to 230°C |
Film Thickness | 0.25 μm |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-710-002
|
Restek™
13105 |
0.25 mm |
Each for $1,083.00
|
N/A | |||||
06-710-001
|
Restek™
13104 |
0.32 mm |
Each for $1,198.00
|
N/A | |||||
Description
- Length: 30m
- Particle size: 0.25++m
Good for use with most chiral compounds in essential oils
Specifications
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane | |
0.25 μm | |
0.25 μm | |
Cyclodextrin | |
Fused Silica |
Gas Chromatography (GC), Pharmaceutical Industry Analysis | |
40°C to 230°C | |
30 m | |
Rt™-betaDEXsm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title