Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Reaper™ 3 -Black Frame, MAX6™ Lens, Closed Cell Foam Gasket; vented eyewear; seals out debris;
Click to view available options
Lens Tint:
Blue
Brown
Clear
Gray
Description
- Interchangeable Temples & Adjustable Strap
- Removable Closed Cell Foam Lined Gasket
- MAX6™ Premium Anti-Fog Coating
- Dielectric Frame Design
- Soft TPR Nosepads and Temples Tips
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Lens Type | Anti-fog |
Lens Tint | Clear |
For Use With (Application) | Manufacturing |
Frame Color | Black |
No. per Pack | 1 Pair |
Temple Style | Interchangeable Temples & Adjustable Strap |
Lens Coating | Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | 0.999 |