Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ HydraFlock™ Nonsterile Flocked Swabs

Unique microstructure of Hydra's multi-length fibers enhances rapid absorption and quick release of biological specimens

Supplier:  Puritan™ 3306H

 View more versions of this product

Catalog No. 22-029-601


Explore available promotions
Add to Cart

Description

Description

A new era in flock swab technology. HydraFlock provides superior collection and release of specimens. The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens.; For buccal cell collection; Specimen collection; Tip material is comprised of polyester bicomponent fiber; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Specifications

CE, ISO 9001:2008, ISO 13485:2003
Buccal cell collection, forensic evidence collection, DNA testing, specimen collection and rapid diagnostic testing
153.4mm
80mm
17.52mm
0.2 in.
Bag
Regular flocked
6.04 in.
HydraFlock™ Flocked Swab
3.14 in.
0.69 in.
5mm
Medical
Non-sterile
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.