Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi Nitrocellulose Welcome Pack

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi Nitrocellulose Welcome Pack contains: PowerEase Touch 350W Power Supply, SureLock Tandem Midi Gel Tank, Two SureLock Tandem Midi Blot Modules, SureLock Tandem Transfer Tray and SureLock Tandem Midi Pre-cut Membranes and Filter, 0.2 μm, nitrocellulose

Supplier:  Invitrogen™ PSC350STMNC

Encompass_Preferred

Catalog No. PSC350STMNC


Explore available promotions
Add to Cart

Description

Description

The PowerEase Touch 350W Power Supply and SureLock Tandem Midi Nitrocellulose Welcome Pack contains:

  • PowerEase Touch 350W Power Supply
  • SureLock Tandem Midi Gel Tank
  • Two SureLock Tandem Midi Blot Modules
  • SureLock Tandem Transfer Tray
  • SureLock Tandem Midi Pre-cut Membranes and Filter, 0.2 μm, nitrocellulose

About the PowerEase Touch 350W Power Supply

The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the SureLock Tandem Midi PVDF Welcome Pack

The SureLock Tandem Midi Welcome Pack, nitrocellulose, is designed specifically for electrophoresis and wet transfer of Invitrogen pre-cast midi gels using nitrocellulose transfer membranes. The innovative 2-in-1 gel electrophoresis and transfer tank enables electrophoresis and transfer of high-performance Invitrogen midi gels using the same tank.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gel Electrophoresis
PowerEase
Room Temperature
Midi
1 pack
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.