Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ F123601T
Description
- Fully adjustable, air-displacement pipette with selected volume range
- Volume shown on digital indicator (volumeter)
- Autoclavable tip holder and tip ejector help to avoid cross-contamination
- Each pipette bears engraved identification number for traceability
Specifications
±0.5, ±1 μL | |
No | |
White/Blue | |
Reusable | |
Ergonomic | |
P200 | |
Pipetman™ Classic™ | |
Non-sterile | |
20 to 200 μL | |
D200, D300, DF100ST, DF200ST, DF300ST tips | |
Certified Quality |
Only Tip Ejector, and Tip Holder are Autoclavable | |
Autoclavable | |
Manual | |
D-200, D-300, DF100ST, DF200ST, DF300ST Tip | |
PVDF, Stainless Steel | |
1 | |
No | |
Pipette | |
Small volume dispensing of aqueous fluids of moderate viscosity and density | |
Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction