Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Phenylacetaldehyde, 99.5%, For GC analysis, MP Biomedicals™
Click to view available options
Quantity:
100 mL
500 mL
Description
- It is used for the preparation of fragrances and polymers like polyesters, which find application as a rate controlling additive in polymerization reactions.
- It is an active component of fragrances and floral scent due to its honey-like sweet character and finds application in flavored cigarettes and beverages.
- It is an insect attractant and utilized in blacklight trap for pests. It is also used as a building block in the synthesis of more complex chemicals, such as resmethrin.
- Furthermore, it is used in association with acetic anhydride and allyltrimethylsilane in three-component coupling process catalyzed by LiBF4 providing homoallylic acetates.
- A naturally occurring aromatic compound. Contains varying amounts of poly(styrene oxide).
Specifications
Specifications
Melting Point | °C to 10°C (literature) |
Density | 1.027g/mL at 25°C (Lit.) |
Boiling Point | 195°C (Literature) |
Flash Point | 188.6°F/87°C (Lit.) |
Refractive Index | n20/D 1.535 (Lit.) |
Quantity | 500 mL |
Beilstein | 385791 |
Synonym | Benzeneacetaldehyde, Hyacinthin, Phenylacetic Aldehyde, Phenylethanal |
Solubility Information | Soluble in alcohol (10% in methanol) and ether (10% in diethyl ether). |
Physical Form | Liquid |
Safety and Handling
RTECSNumber | CY1420000 |
storageNote1 | Store at +4°C, desiccate, store under nitrogen. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction