Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Over-the-Spill™ Station Kit
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Helps prevent costly slip-and-fall injuries
Supplier: Rubbermaid™ FG425300YEL/EMD
Includes: One pad dispenser, 25 large pads, and fasteners. Refill pads and pad tablet contain 25 pads and are sold separately.
Description
- Convenient, highly visible kit keeps absorbent pads at the ready to immediately drop onto spills
- Rugged dispensing station made of corrugated plastic
- Station can be mounted on any flat surface and dispenses medium or large pads (pad refills sold separately)
- Pads constructed of meltblown polypropylene for added strength and absorbency
- Each yellow absorbent pad serves as a caution sign—universal caution symbol and “Caution Wet Floor” message is printed on each pad in English and Spanish
- Over-the-Spill Pad Tablet includes same printed multilingual messages as pad refills; tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes directly to floor sign
Specifications
Yellow | |
0.35 L | |
Refill Pad | |
Over-the-Spill™ kit | |
Medium | |
16.5 in. | |
14 in. |
0.09 gal. | |
Polypropylene | |
To prevent costly slip and fall injuries | |
Pad dispenser, 25 large pads and fasteners | |
16.5 x 14 in. (42 x 36 cm) | |
42 cm | |
36 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction