Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Comfort-Air™ Series 300 Half-Face Respirators with OV/N95 Filter Assembly
Thermoplastic respirators with organic vapor N95 filter assembly are suitable for use with lacquer, enamel paints, pesticides, welding, dusts and non-oil mist applications.
$18.05 - $41.69
Specifications
Cartridge Type | Organic Vapor |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Color | Gray |
Filter Type | N95 |
Material | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity & Availability | ||||
19-222-443
|
Dentec Safety™
3SM20DN5 |
Small/Medium | Industrial |
Each for $18.05
|
|
||||
19-222-444
|
Dentec Safety™
3ML20DN5 |
Medium/Large | Industrial |
Each for $41.69
|
|
||||
Description
- Extended field of vision
- Large inhalation valves for maximum inhalation
- Strategically positioned exhalation valve under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to traps exhaled air and lift the diaphragm off the valve seat with very little effort
- Rolled sealing flange provides comfort and improves fitting capabilities. Does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- Comfortable on a wide variety of facial sizes
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allows for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments
- Cradle suspension fits comfortably under hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
Organic Vapor | |
Gray | |
Thermoplastic Elastomer | |
Yes | |
Lacquer, enamel paints, pesticides, welding, dusts | |
Nylon | |
10.16 cm | |
12.7 cm |
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
Cartridges/Diskits | |
Industrial | |
17.78 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title