Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MFG Tray Lid for Nesting Containers
Supplier: MFG Tray 9211185268
Specifications
Smooth finish | |
Fiberglass | |
921108 Nesting Container | |
Each | |
15.49 cm | |
10.41 cm |
Blue | |
Material Handling and Storage | |
Lid | |
6.1 x 4.1 in. (15.49 x 10.41 cm) | |
6.125 in. | |
4.875 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction