Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Pipetters
Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts). Color coded body for easy volume identification and individually serialized with Calibration Certificate included.
Supplier: VistaLab™ Technologies 1159C
Description
- Single-stroke “to deliver” operation
- Built-in tip-ejector and glove guard
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Available in 30 fixed volumes ranging from 5-1000 μL
- Also available as a Selectable model: 50/100/200 μL
Specifications
±1% | |
Silver | |
Aluminum, Stainless Steel | |
1 | |
Axial Pipette | |
Micro Pipetting/Liquid Transfer | |
1.00% |
Not Autoclavable | |
Micro Pipetting/Liquid Transfer | |
D-Tipper™ | |
Non-sterile | |
600 μL | |
Nozzle Insert, Calibration Key | |
Limited Lifetime |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction