Learn More
Berkshire™ MicroPolx™ 1100 Sealed Edge Cleanroom Wipers

Designed for use in ISO Class 4 (Class 10) and higher cleanroom environments. Berkshire MicroPolx 1100 Sealed Edge Cleanroom Wipers are constructed of 100% polyester microfiber yarn and has 3 times the surface area of standard polyester yarns resulting in soft smooth surface and more efficient cleaning performance.
$48.30
Specifications
Product Type | Cleanroom Wiper |
---|---|
Material | Polyester Microfiber |
Color | White |
Edges | Laser cut |
For Use With (Application) | Cleaning optical machinery and tools, medical device products, disinfecting solutions, flat panel displays, cell phone and tablet screens, mobile devices. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-161-310
![]() |
Berkshire™
MP1100090914 |
22.86 x 22.86 cm (9 x 9 in.) |
Pack for $48.30
Case of 14 PK for $644.00 |
|
|||||
19-161-311
![]() |
Berkshire™
MP1100121210 |
30 x 30 cm (12 x 12 in.) | N/A | N/A | |||||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
Description
- Light weight material design
- Stable double knit construction
- Laundered and packaged in an ISO Class 4 cleanroom
- Fiber and particle generation minimized by laser cut edges
- Low ion and NVR levels
- High fiber surface area for improved wiping efficiency
- Chemically compatible with IPA and other commonly used solvents
- Steam autoclavable for aseptic applications
Specifications
Cleanroom Wiper | |
White | |
Cleaning optical machinery and tools, medical device products, disinfecting solutions, flat panel displays, cell phone and tablet screens, mobile devices. |
Polyester Microfiber | |
Laser cut |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.