Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Medi-First™ Pain and Pressure Tablets
Relieves sinus pressure associated with allergies, headaches and colds.
$13.50 - $47.25
Specifications
Product Type | Pain and Pressure Tablets |
---|---|
Active Ingredients | Acetaminophen 500 mg, Phenylephrine HCl 5 mg |
Format | Film-coated Tablet |
For Use With (Application) | Relieves sinus pressure associated with allergies, headaches and colds |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-818
|
Medique
81933 |
2/Pk., 50/Box |
Each for $13.50
Case of 24 EA for $292.00 |
|
19-090-817
|
Medique
81948 |
2/Pk., 125/Box |
Each for $26.50
Case of 12 EA for $288.00 |
|
19-090-816
|
Medique
81913 |
2/Pk., 250/Box |
Each for $47.25
Case of 12 EA for $520.00 |
|
Description
- Easy to swallow and film-coated Each tablet contains: Acetaminophen 500mg; Phenylephrine HCl 5mg
Specifications
Pain and Pressure Tablets | |
Film-coated Tablet | |
12 years and older |
Acetaminophen 500 mg, Phenylephrine HCl 5 mg | |
Relieves sinus pressure associated with allergies, headaches and colds | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title