Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Medi-First™ 3-shelf ANSI-B Non-OTC First Aid Cabinet
An ideal cabinet for small businesses, shipping and receiving departments or other remote locations of your facility. Boasts convenient door pouches and a wide assortment of products that meet most emergency situations. Fill meets ANSI Z308.1-2021.
This item is not returnable.
View return policy
Description
- Kit fills subject to change
- Meets ANSI Z308.1-2021
- Kit contains:
- 100 Adhesive Bandages (1 x 3 in. Strip)
- 50 Adhesive Bandages (7/8 x 3 in. Strip)
- 40 Adhesive Fingertip Bandages
- 40 Adhesive Knuckle Bandages
- Adhesive Tri-cut Tape, 5 yd.
- 50 Alcohol Prep Pads
- 10 Ammonia Wipes
- 2 oz. Antiseptic Spray Pump
- 20 X-Large Antiseptic Wipes
- 1 Bloodstopper Compress (9 x 5 in.)
- 1/8 oz. Burn Cream Packet
- 2 Burn Dressing (4 x 4 in.)
- 2 oz. Burn Spray Pump
- 2 Cold Pack, Small, Boxed
- 4 Combine ABD Pads (5 x 9 in.)
- 2 Cotton Tip with 3 in. Applicator, 10/Bag
- CPR Mask/Breathing Barrier
- 4 Eye Pads
- 4 oz. Eye Wash
- First Aid Handbook
- Sterile Gauze Pad (3 x 3 in.), 25/Box
- 2 Gauze Roll (2 in. x 5 yd.)
- 1 Gauze Roll (4 in. x 5 yd.)
- 25 Hand Sanitizer
- 10 Non-Adherent Sterile Pads (2 x 3 in.)
- 4 Disposable, Powder-free Vinyl Glove Pair, Size: L
- 1 Silver Rescue Blanket, (52 x 84 in.)
- Scissors 4.5 in.
- Multi-purpose Splint
- Tourniquet, CAT/Windlass
- 2 Non-sterile Triangular Bandages with Pins
- 25 Triple Antibiotic Ointment
- Disposable Tweezers, Plastic
Specifications
First Aid Response, OSHA Compliance | |
ANSI Z308.1-2021 | |
Metal | |
Powder Coat | |
16 x 13.5 x 5.5 in. |
First Aid Kit | |
White | |
Non-sterile | |
Wall Mountable | |
17 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction