Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LW Scientific Manual Key Differential Counter
LW Scientific™ Manual Key Differential Counter are economical, durable, and will provide years of use in the demanding laboratory settings.
$221.00 - $255.00
Specifications
Product Type | Differential Cell Counter |
---|---|
Style | Manual |
Total Count | 999 |
Dimensions (L x W x H) | 10 x 3.75 x 1.75 in. |
Weight (Metric) | 1 lb. |
Catalog Number | Mfr. No. | No. of Keys | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Keys | Price | Quantity & Availability | |||||
22-500-130
|
LW Scientific
CTLGEN5M777 |
5 |
Each for $221.00
|
|
|||||
22-500-131
|
LW Scientific
CTLGEN8M777 |
8 |
Each for $255.00
|
|
|||||
Description
- Traditionally differential counters have been manual gear and level machines
- Offers both 5-key and 8-key manual counters for those traditional techs to count Baso, Eosin, Myelo, Juven, Stab, Seg, Lymph, and Mono cells
- Feature pictures and names of each cell for easier identification
Specifications
Differential Cell Counter | |
999 | |
1 lb. | |
100 to 240 VAC | |
Microscopes |
Manual | |
10 x 3.75 x 1.75 in. | |
50/60 Hz | |
Counting | |
Power cord |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title