Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp IUE Series Chest ULT Freezer PROMO
Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3645 up to 21,600 2 mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
$9126.00 - $13999.00
Specifications
Type | ULT Chest Freezer |
---|---|
Temperature Range | -50°C to -86°C |
Door Style | Horizontal Solid |
No. of Doors | 1 |
Cabinet Material | Cold-rolled Steel |
Catalog Number | Capacity (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (English) | Price | Quantity & Availability | ||||||
13-762-399S24
|
3 cu. ft. |
Each for $9,126.00
|
|
||||||
13-762-405S24
|
20 cu. ft. |
Each for $13,999.00
|
|
||||||
Description
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
- Security features including alarm settings and key-lock door
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards
Specifications
ULT Chest Freezer | |
Horizontal Solid | |
Cold-rolled Steel | |
Painted Steel | |
Chest | |
Air Cooled | |
Optional LN2 Backup, CO2 Backup, Chart Recorder | |
3 Years Parts and Labor, 5 Years on Compressor Parts Only | |
Single Hand Lift | |
Key Lock | |
RS485, 4-20Ma, Dry Contacts, USB | |
Single ID | |
Optional (Device Link Connect) | |
115 V | |
H-drive |
-50°C to -86°C | |
1 | |
Stainless Steel | |
UL, cUL, RoHS, REACH, EPA SNAP | |
HIC Touch Button | |
Capacitive Touch UI | |
One Port Hole | |
Manual | |
Alarm, Recorder | |
Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Smart View Compatible | |
Single | |
R290/R170+R290 Mix |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title