Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ High Temperature Heating Cord
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand™ High Temperature Heating Cord is the ideal solution for heating small diameter tubes, vessels, and piping.
$132.30 - $241.00
Specifications
Certifications/Compliance | RoHs, REACH |
---|---|
Design | Double braided high temperature Samox™ fiberglass outer sheath |
Diameter (Metric) | 4.8 mm (0.187 in.) |
For Use With | Electrically Conductive Surfaces |
Voltage | 120 V |
Requires: Temperature Controller
Catalog Number | Length (Metric) | Wattage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Wattage | Price | Quantity & Availability | |||||
11-476-081
![]() |
1.2 m | 266 W |
Each for $132.30
|
|
|||||
11-476-082
![]() |
1.8 m | 350 W |
Each for $146.10
|
|
|||||
11-476-083
![]() |
3.7 m | 750/720 W |
Each for $177.80
|
|
|||||
11-476-084
![]() |
5.5 m | 1000 W |
Each for $207.50
|
|
|||||
11-476-085
![]() |
7.3 m | 1440 W |
Each for $241.00
|
|
|||||
Description
- Designed for use on small tubes, vessels, or any application where space is limited
- Suitable for all electrical conductive surfaces
- Multi-stranded resistance wire heating element provides exceptional flexibility and durability
- Bulti-in split-plug design easily connects to your choice of temperature controller
- Temperature controller required for use
Warranty and Services
1-year
Specifications
RoHs, REACH | |
4.8 mm (0.187 in.) | |
120 V | |
Fiberglass | |
60 W/ft (196 W/m) | |
760°C |
Double braided high temperature Samox™ fiberglass outer sheath | |
Electrically Conductive Surfaces | |
24 in. (610 mm) power cord with separble 2-prong split-plug (NEMA 1-15) | |
610 mm | |
Heating Cord | |
Surface heating applications with tight diameters or limited space |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title