Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hemostatic Pean Forceps Serrated
Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.
This item is not returnable.
View return policy
Description
Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.
- Box-lock joint
- 400 series stainless steel
- Passivated
- Fully autoclavable
- Compatible with Gamma/ETO/Autoclavable sterilization techniques
- Available Smooth/Serrated Jaws
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Serrated | |
Silver | |
Forceps | |
1 | |
Curved | |
457 mm | |
N/A |
Autoclavable | |
Surgical Grade Stainless Steel | |
Yes | |
18 in. | |
18 in. | |
N/A | |
550 g |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction