Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SUPPRESS™ Hand Sanitizing Wipes
Durable wipe to sanitize and clean hands when soap and water are not available
Supplier: SUPPRESS™ 11150A
This item is not returnable.
View return policy
Description
- Kills 99.9% of germs
- Contains 75% Alcohol
- Refreshing Gel
- Durable Wipe
- Removes light soils and dirt from hands
- Fragrance-free
Specifications
Hand Sanitizing Wipe | |
Wipe | |
Individual Wipes: 15 x 20 cm, Canister: 12.6 x 20.3 cm | |
150 Wipes/Canister |
White | |
Alcohol | |
Kills 99.9% of Germs |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction