Learn More
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Total Immersion
Protect your workplace and ensure a safe environment
Supplier: H-B Instrument™ B604001400RMD
Description
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST™. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Precision | |
7.9 in. | |
200 mm | |
Enviro-Safe™ Liquid | |
20°F | |
— | |
2°F |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Total Immersion | |
200 mm | |
Glass | |
230°F | |
20°F to 230°F | |
±2°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.