Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Gas Cylinder Forklift Pallet, Back-to-Back Loaded
Justrite™ Gas Cylinder Forklift Pallet are designed with back-to-back loading for maximum space utilization while transporting multiple gas cylinders securely
$1533.55 - $1761.30
Specifications
Material | Steel |
---|---|
Color | Gray |
Description | Individually Secured |
Finish | Powder-coated Paint |
For Use With (Equipment) | Gas cylinders |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
19-085-813
|
Justrite™
35232 |
47 x 23 x 18 in. |
Each for $1,533.55
|
|
|||||
19-085-814
|
Justrite™
35234 |
47 x 18 x 16 in. |
Each for $1,761.30
|
|
|||||
Description
- Fully enclosed 7.75in wide (197mm) forklift channels with two way access
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
- Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
- Fully welded construction from 11-gauge (3mm) hot-rolled steel, powder-coated to ensure longevity and chemical resistance
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
- Back-to-back cylinder storage offers maximum space utilization
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Steel | |
Individually Secured | |
Gas cylinders | |
914 mm |
Gray | |
Powder-coated Paint | |
864 mm | |
610 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title