Learn More
Diversified Spaces™ Four-Station Steel Workbench with Eight Horizontal Locker Openings



Double-faced heavy gauged steel unit with one section construction and reinforced side panels available with or without vises in gray or black colors.
$4223.00 - $6587.00
Specifications
Dimensions (D x W x H) | 137.16 x 162.56 x 84.45 cm (54 x 64 x 33.25 in.) |
---|---|
Material | Metal |
Warranty | Limited Lifetime |
Type | 4-Station Steel Workbench with 8 Horizontal Locker Openings |
Catalog Number | Mfr. No. | Includes | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Color | Price | Quantity & Availability | ||||
S42422
![]() ![]() |
Diversified Spaces™
WB40V |
No vises | Gray |
Each for $4,223.00
|
|
S42423
![]() ![]() |
Diversified Spaces™
WB44V |
Four vises | Gray |
Each for $6,587.00
|
|
S42424
![]() ![]() |
Diversified Spaces™
WB4BL0V |
No vises | Black |
Each for $4,223.00
|
|
S42425
![]() ![]() |
Diversified Spaces™
WB4BL4V |
Four vises | Black |
Each for $6,587.00
|
|
Description
- Base consists of double-faced 20 gauge steel unit, welded and riveted throughout
- Unit provides Eight horizontal locker openings of 53.3D x 45.72W x 38.10cm H (21 x 18 x 15 in.) dimension
- 18 gauge steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- Steel lockers with gray baked-enamel finish
- Maple top with 5.715cm (2.25 in.) thickness
- SEFA compliant and MAS Certified Green
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
137.16 x 162.56 x 84.45 cm (54 x 64 x 33.25 in.) | |
Metal | |
Limited Lifetime | |
4-Station Steel Workbench with 8 Horizontal Locker Openings |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.