Learn More
Fisherbrand™ Handheld Digital Automotive Refractometer
Fisherbrand™ Handheld Digital Automotive Refractometers are portable, reliable and accurate for checking the freeze point of coolant, brake fluid levels, diesel exhaust fluids and battery fluid concentrations.
Includes: Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual
Description
Fisherbrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .
Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.
KEY FEATURES:
- Compact, lightweight design for easy portability
- Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
- Stainless steel prism well for great protection and easy cleaning
- Easily switch between C°/ F° readings
- IP65 rating for protection against water and dust
- 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
- Battery-saving mode automatically powers unit off after 1 minute of inactivity
- Requires 4 to 5 drops sample size for micro-volume detection
- AFM technology measures the sample 15 times, and displays the mean value
- Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
- Removable grip for easy cleaning
- Hanging strap to prevent accidentally dropping the unit
- Single button calibration with distilled water
- 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
- 1-Year warranty
AUTOMOTIVE MODELS
Engine coolant freeze points and battery fluid levels are one of the most important things when maintaining a proper working vehicle. This is even more important when in areas of extremely cold temperatures. The FisherBrand™ Handheld Digital Automotive Refractometers measures vital coolant freeze point levels of Ethylene and Propylene Glycol based coolants to insure that your engine radiator won’t freeze.
Warranty and Services
1 Year
Specifications
Automotive DEF Refractometer | |
1.3330 to 1.4200 | |
Distilled water | |
Urea 0.1%; RI 0.0001nD | |
Urea 0.1%; RI 0.0001nD | |
2 sec. | |
DEF | |
IP65 | |
0.2 lb. | |
25 x 58 x 121 mm | |
4.76 in. | |
2.28 in. | |
Yes | |
0.1°C | |
5 years optical and mechanical, 1 year electrical from date of purchase |
0 to 51.0 DEF Urea | |
>0.2 mL | |
Urea ±0.2%; Refective Index ±0.0003nD | |
LCD | |
Linear | |
LED | |
Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual | |
1 | |
90 g | |
121 mm | |
25 mm | |
58 mm | |
0°C to 40°C | |
1xAAA Battery |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.