Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Handheld Digital Automotive Refractometer
SDP

Fisherbrand™ Handheld Digital Automotive Refractometers are portable, reliable and accurate for checking the freeze point of coolant, brake fluid levels, diesel exhaust fluids and battery fluid concentrations.

 View more versions of this product

Catalog No. 12-561-355

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions

Includes: Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual

Description

Description

Fisherbrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

AUTOMOTIVE MODELS

Engine coolant freeze points and battery fluid levels are one of the most important things when maintaining a proper working vehicle. This is even more important when in areas of extremely cold temperatures. The FisherBrand™ Handheld Digital Automotive Refractometers measures vital coolant freeze point levels of Ethylene and Propylene Glycol based coolants to insure that your engine radiator won’t freeze.

Warranty and Services

1 Year

Specifications

Specifications

Automotive Multi-Check Refractometer
>0.2 mL
Cleaner ±0.5°C; EG ±0.5°C; PG ±0.5°C; Battery ±0.005sg
LCD
Linear
LED
Digital refractometer, Rubber grip, prism cover, hard shell case, battery, Applicator, Manual
1
90 g
0.98 in.
4.76 in.
2.28 in.
Yes
0.1°C
5 years optical and mechanical, 1 year electrical from date of purchase
-60°C to 0°C Windshield Washer, -60°C to 0°C Ethylene Glycol Freeze Point, -70°C to 0°C Propylene Glycol Freeze Point, 1.000 to 1.500 Specific Gravity Battery Acid
Distilled water
Cleaner 0.1°C; E.G. 0.1°C; P. G. 0.1°C; Battery 0.001
Cleaner 0.1°C; E.G. 0.1°C; P. G. 0.1°C; Battery 0.001
2 sec.
Windshield wiper fluid, Coolant, Battery
IP65
0.2 lb.
25 x 58 x 121 mm
121 mm
25 mm
58 mm
0°C to 40°C
1xAAA Battery
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.