Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 11 mm Autosampler Vial Crimp Caps with Septa, Aluminum Seal, 5.5 mm Hole
Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.
$18.20 - $60.40
Specifications
Color | Silver |
---|---|
Material | Aluminum |
Pre-slit | No |
No. per Pack | 100 |
Product Line | Fisherbrand |
Catalog Number | Septum | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Septum | Thickness (Metric) | Price | Quantity & Availability | |||||
03-391-3
|
Clear PTFE/Natural Red Rubber | 1 mm |
Pack of 100 for $18.20
|
|
|||||
03-391-33
|
Red PTFE/White Silicone | 1.3 mm |
Pack of 100 for $48.95
|
|
|||||
03-391-34
|
Red PTFE/White Silicone/Red PTFE | 1 mm |
Pack of 100 for $60.40
|
|
|||||
Description
Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.
- Aluminum crimp closures provide a secure leak-resistant seal
- Aluminum seals must be applied with a crimping tool
- Synthetic PTFE/Red Rubber seal is specially formulated for improved background performance
Specifications
Silver | |
No | |
Fisherbrand | |
11 mm |
Aluminum | |
100 | |
Crimp Cap | |
5.5 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title