Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Exam Gloves
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
Size:
Small
Medium
Large
Description
- Powder free, latex-free
- Exceptional fit, feel, and durability
- Ambidextrous with textured fingers and beaded cuff
- Non-sterile
- Length: 9.5 in. (24 cm)
- Thickness: 3 mil (palm)
- Color: Periwinkle blue
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ISO9001 QMS, AQL 1.5, ASTM F 1671 |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 3 mil |
Thickness (Metric) | 0.07 mm |
Length (English) | 9.5 in. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction