Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bevco™ Everlast Black Polyurethane Chair
Bevco's Everlast Polyurethane Seating combines advanced ergonomic support with industrial durability. Rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals.
Supplier: Bevco™ 7500BLK
Description
- Specifically designed for outstanding comfort and long-lasting use
- Total body support with advanced ergonomic features improve productivity and reduce fatigue
- Contoured seat and back have ventilated ribs for lasting comfort and support
- Durable polyurethane material is impervious to water, oil, and most chemicals
- Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
- Sturdy 5-legged base ensures stability
- Tubular steel bases come standard with a welded 19 in. footring for mid and tall height models
- High performance, adjustable 18 in. chrome footring is standard on 5-star bases for mid and tall height models
- Dual-wheel hard floors casters are available (adds one inch to seat height range)
- Meets ANSI/BIFMA standards
- GreenGuard Gold certified
- Supports up to 300 lb.
- 12 year warranty
Specifications
Yes | |
No | |
No | |
Polyurethane | |
1 Ea. | |
High Bench Height | |
12 years | |
300 lb. | |
Yes | |
Nylon | |
17 in. |
No | |
Yes | |
1 in. | |
1 1/2 in. | |
Yes | |
18 in. | |
Black | |
Yes | |
Ergonomic | |
ANSI BIFMA X5.1; Greenguard Gold |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction