Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Easy to Read Graduated PMP Stackable Beakers with Spout
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Manufactured using superior quality molds on state of art automatic injection molding machines
- Made of PMP material
- Highly transparent
- Chemically resistivity
- Easy to read graduation printed in red
- Stackable beakers have a tapered stacking design to save on packing and storage space
- Autoclavable
Specifications
Base Style | Flat |
Capacity (English) | 33.8 oz. |
Color | Translucent |
Capacity (Metric) | 1000 mL |
Material | PMP |
Quantity | 6 Pk. |
Type | Stackable Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction