Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
New Pig Disposable Face Shield, Anti-Fog
Click to view available options
Lens Type: Anti-fog
Description
- Constructed with transparent, distortion-free optical-grade polyester film with anti-fog treatment
- Full-length size with wrap-around design protects the top of the head, front and side of face, and provides more complete coverage than typical face shields
- Lightweight, easy to assemble and easy to use; adjustable one-size-fits-all-design has a polyurethane foam strip and elastic band for added comfort
- Face shield visor can be easily cleaned with water or disinfectant
- Strip on front of the face shield allows for personalization
- Can be worn in conjunction with face masks to further increase protection
Specifications
Dimensions (L x W) | 13 x 9 in. |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Face Shield |
Frame Color | Black |
Material | Optical grade polyester film |
Disposable | Single-use |
Frame Material | Elastic Strap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction