Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Denios Spill Containment Shelving
Spill Containment Shelving is a galvanized steel containment shelf.
$2540.00 - $5180.00
Specifications
Material | Galvanized Steel |
---|---|
Type | Containment Shelf |
For Use With (Application) | Storing small containers where reactive or corrosive chemicals are stored |
Height (English) | 84 in. |
Height (Metric) | 213.36 cm |
Catalog Number | Mfr. No. | Depth (English) | Design | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Design | Price | Quantity & Availability | ||||
19-900-129
|
Denios
K321103 |
18 in. | 4 Shelves |
Each for $2,540.00
|
|
||||
19-900-133
|
Denios
K321106 |
24 in. | 8 Shelves, with Section Added |
Each for $5,180.00
|
|
||||
19-900-130
|
Denios
K321104 |
18 in. | 8 Shelves, with Section Added |
Each for $5,160.00
|
|
||||
19-900-132
|
Denios
K321105 |
24 in. | 4 Shelves |
Each for $3,070.00
|
|
||||
Description
- Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
- Perfect for dispensing small containers
- Steel uprights are coated with a corrosion-resistant coating
- Sump of heavy-duty steel construction
- Top shelf is affixed and offers no containment
- Shipped economically in a ''knock-down'' form
- Quick and easy assembly
Specifications
Galvanized Steel | |
Storing small containers where reactive or corrosive chemicals are stored | |
213.36 cm |
Containment Shelf | |
84 in. |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title