Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Test Tubes
Beaded rim for durability.
Supplier: Corning™ 980016/EMD
Description
- Made from special tubing to provide optimum wall thickness
- Beaded rims are fire-polished
- All tubes have enamel marking spots except the 0.98 in. (25mm) size
Specifications
Plain Beaded Rim | |
150 mm | |
Marking Spot | |
No |
20 mL | |
Borosilicate Glass | |
Non-sterile | |
16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction